Sign In or Register to view pricing and more.
Documents & Guides
HK Series, 3-1/2 ID RD Body 3" DP & Flat Cover Cenelec, Cl I, Bcd, Ex D, Iic UL/CSA/FM, ATEX IECEx, Cast Aluminum, Type 4 IP66, Instrument Enclosure
Overview
HK Series, 3-1/2 ID RD Body 3" DP & Flat Cover Cenelec, Cl I, Bcd, Ex D, Iic UL/CSA/FM, ATEX IECEx, Cast Aluminum, Type 4 IP66, Instrument Enclosure
Also known as: 783936295367, HKB-BC
Features & Benefits
- Compact round body instrument enclosures with threaded blank screw covers provide easy access to interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Cast mounting lugs are standard on all boxes.
- Internal ground screw supplied on all boxes.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of box and covers.
- Offset feed-thru conduit openings (3/4” NPT) for maximum use of interior volume.
- Interior "X”-configuration mounting pad for instrument/device cast into the bottom of the box provided for flexibility.
- Covers have shrouded tamper resistant set screws as standard.
Specifications
No Specifications Available