M12™ Variable Speed Polisher/Sander (Tool Only)

Item #: 1041628

Cat #: 2438-20

UPC: 045242332434

to view pricing and more.
Documents & Guides
M12™ Variable Speed Polisher/Sander, Sanding RPM: 0-8,300 RPM, Polishing RPM: 0-2,800 RPM ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™ Variable Speed Polisher/Sander, Sanding RPM: 0-8,300 RPM, Polishing RPM: 0-2,800 RPM ***Bare Tool Only, Battery & Charger Sold Separately***

Milwaukee Tool continues to expand its 12 Volt lithium-ion system with the introduction of the new M12 variable speed polisher/sander. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 polisher/sander is the perfect complement to a full size polisher for a faster finish. Featuring dual mode control and a variable speed trigger, the M12 polisher/sander delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.

Also known as: 045242332434, 2438-20

Features & Benefits

  • Tool-free accessory change: quickly change between polishing and sanding accessories
  • Variable speed trigger: greater precision for total user control
  • Industry leading run-time: 1 complete pass on exterior trim on one battery
  • Compact design: easily navigate through tough to reach areas

Specifications

Length: 5.1 in
Volts AC: 12
Length: 5.1 in
Volts AC: 12