150M Standard U-Bolt, Steel, EG, 1" Pipe, 1.315" OD, 1/4" Rod

Item #: 1041737

Cat #: 150M0100EG

UPC: 782856601548

to view pricing and more.
Documents & Guides
CDY 150M0100EG BOLTPIPEU-BOLT

Overview

CDY 150M0100EG BOLTPIPEU-BOLT

U-shaped bolt with threads on both ends, for fastening directly to strut channel or other structural elements.

Also known as: 782856601548, 150M0100EG

Features & Benefits

  • Pipe support for general piping applications
  • Comes complete with 4 nuts (2 installed on each end)
  • Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 24)

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel