800FC - Plastic, 2-Speed

Item #: 1041746

Cat #: 800FP-CB1U100

UPC: 612598704163

to view pricing and more.
Documents & Guides
ALB 800FP-CB1U100 22MM MOMENT

Overview

ALB 800FP-CB1U100 22MM MOMENT
Also known as: 612598704163, 800FP-CB1U100

Specifications

IP/NEMA Rating: IP66, NEMA 13, NEMA 4
Family / Style: 800F
Material: Plastic
Color: White
Size: 22.500 mm
IP/NEMA Rating: IP66, NEMA 13, NEMA 4
Material: Plastic
Size: 22.500 mm
Family / Style: 800F
Color: White