Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pushbutton Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Circuits 3, Contact Configuration 3NO-3NC, Universal, Operator Type Front Operated Button, Hub Size 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3.5 Inch W x 4.75 Inch D x 8.13 Inch H, Application Hazardous Location, Operation Type Momentary, Number of Device 3
Overview
Pushbutton Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Circuits 3, Contact Configuration 3NO-3NC, Universal, Operator Type Front Operated Button, Hub Size 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3.5 Inch W x 4.75 Inch D x 8.13 Inch H, Application Hazardous Location, Operation Type Momentary, Number of Device 3
Also known as: 781381133326, EFDL50-U3
Specifications
No Specifications Available