Tie Mount, .51"(13.0mm)W, #6 Screw (M3)

Item #: 1041838

Cat #: SGTM1S6-C

UPC: 074983714179

to view pricing and more.
The cable tie mount is natural color and is applied with a #6 (M3) screw. It is 0.51" (13.0 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with Super-Grip® miniature adhesive backed

Overview

The cable tie mount is natural color and is applied with a #6 (M3) screw. It is 0.51" (13.0 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with Super-Grip® miniature adhesive backed
Also known as: 074983714179, SGTM1S6-C

Specifications

Color: Natural
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Mounting: # 6 Screw
Material: Nylon