Hand Cleaning Towel

Item #: 104185
Cat #: 51426
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hand Cleaning TowelHand Cleaning Towels, Dimensions: 9" x 11", Includes: (10) Wipes

Overview

Hand Cleaning TowelHand Cleaning Towels, Dimensions: 9" x 11", Includes: (10) Wipes
Also known as: 51426

Specifications

Length: 11 in
Width: 9 in
Type: Cleaner
Standards: California Proposition 65
Length: 11 in
Type: Cleaner
Width: 9 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)