6X2 BH DRYWALL YZ

Item #: 1041923

Cat #: 79635-6

UPC: 085937071132

Sign In or Register to view pricing and more.
Documents & Guides
6X2 BH DRYWALL YZ 350/JAR

Overview

6X2 BH DRYWALL YZ 350/JAR
Also known as: 085937071132, 79635-6

Specifications

Screw Head: Bugle
Length: 2 in
Drive: Phillips
Size: # 6
Material: Zinc
Standards: California Proposition 65
Color: Yellow
Screw Head: Bugle
Drive: Phillips
Material: Zinc
Color: Yellow
Length: 2 in
Size: # 6
Standards: California Proposition 65