Auxiliary Contact, Freedom NEMA, Top Mount, 10A, 600VAC, 2NO/1NC

Item #: 104198

Cat #: C320KGT10

UPC: 782113413655

to view pricing and more.
Documents & Guides
Top Mounted Auxiliary Contact. 2 NO/1NC Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Top Mounted Auxiliary Contact. 2 NO/1NC Used with NEMA Size 00-2 & IEC Size A-K.
Also known as: 782113413655, C320KGT10

Specifications

Family / Style: Freedom
Poles: 3
Type: NEMA, IEC, 2NO/1NC, Auxiliary Contact
Amps: 10
Volts DC: 600
Volts AC: 600
Mounting: Top
Family / Style: Freedom
Type: NEMA, IEC, 2NO/1NC, Auxiliary Contact
Volts DC: 600
Mounting: Top
Poles: 3
Amps: 10
Volts AC: 600