A-B 800T-FXD16RD4 30mm Push-Pull De

Item #: 1041996

Cat #: 800T-FXD16RD4

UPC: 662073376170

to view pricing and more.
Documents & Guides
ALB 800T-FXD16RD4 30MM PUSH-P

Overview

ALB 800T-FXD16RD4 30MM PUSH-P
Also known as: 662073376170, 800T-FXD16RD4

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton