This product has been discontinued.

GFCI Cordset, 20A, 125V, 3' Long, Automatic Reset
Item #: 104208
Cat #: GFA20-3C
UPC: 078477399125
to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20, 3 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 12-3-SJTW-Yellow Cord.
Overview
20 Amp, 125 Volt, NEMA 5-20, 3 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 12-3-SJTW-Yellow Cord.
20-Amp, 120-Volt, 3 Ft Cord Set, Straight Blade, Automatic Reset GFCI Device
Also known as: 078477399125, GFA20-3C
Specifications
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | Connector, GFCI |
| Length: | 3 ft |
| Gauge: | 12 AWG |
| Color: | Black |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Conductors: | 3 |
| Type: | Connector, GFCI |
| Gauge: | 12 AWG |
| Amps: | 20 |
| Volts AC: | 120 |
| Length: | 3 ft |
| Color: | Black |
| NEMA Configuration: | 5-20R |