A-B 800T-FXJ6UUXX 30mm Push-Pull De

Item #: 1042189

Cat #: 800T-FXJ6UUXX

UPC: 612598875351

to view pricing and more.
Documents & Guides
ALB 800T-FXJ6UUXX 30MM PUSH-P

Overview

ALB 800T-FXJ6UUXX 30MM PUSH-P
Also known as: 612598875351, 800T-FXJ6UUXX

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton