Sheet Metal Screw, # 12 x 1", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 1042194

Cat #: 77216J

UPC: 085937082084

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 12 x 1", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK

Overview

Sheet Metal Screw, # 12 x 1", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK
Also known as: 085937082084, 77216J

Specifications

Length: 1 in
Drive: Slotted
Screw Head: Hex
Material: Steel
Size: # 12
Finish: Zinc Plated
Length: 1 in
Screw Head: Hex
Size: # 12
Drive: Slotted
Material: Steel
Finish: Zinc Plated