This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Midget - 13/32" x 1-1/2" 1 Pole Fuseblock with Screw and 1/4" Quick Connects
Overview
30A 600V Midget - 13/32" x 1-1/2" 1 Pole Fuseblock with Screw and 1/4" Quick Connects
Also known as: BM6031SQ
Specifications
Family / Style: | BM |
Mounting: | Screw |
Type: | Fuse Block |
Poles: | 1 |
Amps: | 30 |
Material: | Thermoplastic |
Volts AC: | 600 |
Class: | Midget |
Family / Style: | BM |
Type: | Fuse Block |
Amps: | 30 |
Volts AC: | 600 |
Mounting: | Screw |
Poles: | 1 |
Material: | Thermoplastic |
Class: | Midget |
Customer Reviews
No reviews for this product
(0)