Sheet Metal Screw, # 8 x 1/2", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 1042214

Cat #: 76808J

UPC: 085937081971

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 8 x 1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 1/4" Hex Size, 100/PK

Overview

Sheet Metal Screw, # 8 x 1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 1/4" Hex Size, 100/PK
Also known as: 085937081971, 76808J

Specifications

Length: 1/2 in
Drive: Slotted
Screw Head: Hex
Material: Steel
Size: # 8
Finish: Zinc Plated
Length: 1/2 in
Screw Head: Hex
Size: # 8
Drive: Slotted
Material: Steel
Finish: Zinc Plated