Decora Switch, (3) 1-Pole, 15A, White

Item #: 104225
Cat #: TM8111-WCC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

P&S TM8111WCC
Also known as: TM8111-WCC

Specifications

Type: Combination Switch, 2 Device, Rocker Switch, Decora
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Combination Switch, 2 Device, Rocker Switch, Decora
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)