This product may not be available in all locations.

Disconnect Switch, Enclosed, 16A, 600VAC, 3P, Red/Yellow Knob, 2NO/NC
Item #: 1042261
Cat #: 194E-FA16E-P22
UPC: 781180800627
to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 2 Normally Open, 2 Normally Closed, Auxiliary Contact
Overview
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 2 Normally Open, 2 Normally Closed, Auxiliary Contact
Also known as: 781180800627, 194E-FA16E-P22
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Material: | Steel |
| Volts AC: | 600 |
| Amps: | 16 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Poles: | 3 |
| Color: | Red/Yellow |
| Volts AC: | 600 |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |
| Amps: | 16 |