PB Encl, x lrg/panel, 22.5mm

Item #: 10423

Cat #: E16PBY25M

UPC: 783510130565

to view pricing and more.
Extra-Large Pushbutton Enclosures, Type 12, 16PB x 22.5mm, Gray, Steel

Overview

Extra-Large Pushbutton Enclosures, Type 12, 16PB x 22.5mm, Gray, Steel

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510130565, E16PBY25M

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 13.500 in
Width: 12.500 in
Finish: Powder Coated
Weight: 19 lb
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Width: 12.500 in
Weight: 19 lb
Color: Gray
Height: 13.500 in
Finish: Powder Coated