1-1/4" Plenum Gard Corr Org W/tape

Item #: 104259

Cat #: CG4X1C-200

UPC: 791207085913

to view pricing and more.
Documents & Guides
Car Cg4x1c-200 1.25" Plenum- gard Innerduct 200' Carton

Overview

Car Cg4x1c-200 1.25" Plenum- gard Innerduct 200' Carton
Also known as: 791207085913, CG4X1C-200

Specifications

Diameter: 1 1/4 in
Color: Orange
Length: 200 ft
Diameter: 1 1/4 in
Length: 200 ft
Color: Orange