A-B 800TC-J17B 30mm Selector Switch

Item #: 1042610

Cat #: 800TC-J17B

UPC: 611320001464

to view pricing and more.
Documents & Guides
ALB 800TC-J17B 30MM SELECTOR

Overview

ALB 800TC-J17B 30MM SELECTOR
Also known as: 611320001464, 800TC-J17B

Specifications

Family / Style: 800T
Type: Selector Switch
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switch