Slide Dimmer, 600W, Incandescent, Nova T, Gray

Item #: 104265

Cat #: NT-600-GR

UPC: 027557676281

to view pricing and more.
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Gray

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Gray

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in gray

Also known as: 027557676281, NT-600-GR

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Color: Gray
Dimmable: Yes
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent