PVC Coated Service Entrance Elbow, Female/Female, Size: 3/4"

Item #: 10427

Cat #: LBY25-G

UPC: 704508392215

to view pricing and more.
Documents & Guides
PVC Coated Service Entrance 90° Elbow, Female/Female, Size: 3/4 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated

Overview

PVC Coated Service Entrance 90° Elbow, Female/Female, Size: 3/4 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated
Also known as: 704508392215, LBY25-G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Color: Gray