This product has been discontinued.

Ring Terminal, Expanded Vinyl Insulation, 16 - 14 AWG
Item #: 1042707
Cat #: PV14-4RX-C
UPC: 074983801541
to view pricing and more.
Documents & Guides
Ring Terminal, 16 – 14 AWG, #4 Stud Size, Vinyl Expanded Insulation
Overview
Ring Terminal, 16 – 14 AWG, #4 Stud Size, Vinyl Expanded Insulation
Also known as: 074983801541, PV14-4RX-C
Specifications
| Color: | Blue |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 16 - 14 |
| Stud Size: | #4 |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Vinyl, Copper |
| Stud Size: | #4 |