3 Pole Mini Contactor, 24vd

Item #: 1042754
Cat #: BC7-30-01-01
UPC:
Sign In or Register to view pricing and more.
ABB BC7-30-01-01; Mini Contactor; Dc Operated; Coil Voltage: 24 Vdc; Contact Configuration: 3no (main) 1nc (auxiliary); Phase: 3 Ph; Wattage: 3 Kw At 220/230/240 V, 5.5 Kw At 380/400/440 V, 4 Kw At 500 V, 3 Kw At 690 V; Connection: Screw Terminal; Size:52.5 Mm Width X 57.5 Mm Height X 46.5 Mm Depth; Operating Temperature: -25 To +55 Deg C; Motor Rating: 5 Hp At 480 V; Tightening Torque: 7 In-lb; Maximum Breaking Capacity: 96 Amp At 400 V; Endurance: Mechanical: 10 Million Cycles; Wire Size: Stranded: (1 Or 2) 22 - 10 Awg; Voltage Rating: 12 - 690 Vac (main), 12 - 500vac/12 - 240 Vdc (auxiliary), 600 Vac (ul/csa); Number Of Poles: 4; Insulation Voltage: 690 V; Operating Current: Ac-1: 20 Amp At 220/240/380/440 For 40 Deg C,16 Amp At 220/240/380/440 For 55 Deg C, Ac-3: 12 Amp At 220/230/240/380/400 For55 Deg C, 11 Amp At 440 V For 55 Deg C, 7 Amp At 500 V For 55 Deg C, 3.5 Amp At690 V For 55 Deg C; Impulse Withstand Voltage: 6 Kv; Environmental Conditions: Maximum Operating Altitude Permissible: 2000 M, Storage Temperature: -40 To 80 Deg C, Resistance To Vibrations Acc. To Iec 60068-2-6: 5g / 5 - 150 Hz; Enclosure:ip20

Overview

ABB BC7-30-01-01; Mini Contactor; Dc Operated; Coil Voltage: 24 Vdc; Contact Configuration: 3no (main) 1nc (auxiliary); Phase: 3 Ph; Wattage: 3 Kw At 220/230/240 V, 5.5 Kw At 380/400/440 V, 4 Kw At 500 V, 3 Kw At 690 V; Connection: Screw Terminal; Size:52.5 Mm Width X 57.5 Mm Height X 46.5 Mm Depth; Operating Temperature: -25 To +55 Deg C; Motor Rating: 5 Hp At 480 V; Tightening Torque: 7 In-lb; Maximum Breaking Capacity: 96 Amp At 400 V; Endurance: Mechanical: 10 Million Cycles; Wire Size: Stranded: (1 Or 2) 22 - 10 Awg; Voltage Rating: 12 - 690 Vac (main), 12 - 500vac/12 - 240 Vdc (auxiliary), 600 Vac (ul/csa); Number Of Poles: 4; Insulation Voltage: 690 V; Operating Current: Ac-1: 20 Amp At 220/240/380/440 For 40 Deg C,16 Amp At 220/240/380/440 For 55 Deg C, Ac-3: 12 Amp At 220/230/240/380/400 For55 Deg C, 11 Amp At 440 V For 55 Deg C, 7 Amp At 500 V For 55 Deg C, 3.5 Amp At690 V For 55 Deg C; Impulse Withstand Voltage: 6 Kv; Environmental Conditions: Maximum Operating Altitude Permissible: 2000 M, Storage Temperature: -40 To 80 Deg C, Resistance To Vibrations Acc. To Iec 60068-2-6: 5g / 5 - 150 Hz; Enclosure:ip20
Also known as: BC7-30-01-01

Specifications

Customer Reviews

No reviews for this product
(0)