3P, Contactor, IEC, 24V DC

Item #: 1042757

Cat #: BC7-30-10-01

UPC: 013614150153

to view pricing and more.
Documents & Guides
16 General Purpose Amp, 9.6 Motor Current Amp, 600V Rated, IEC, Miniature Non-reversing Contactor, BC7 Series, Frame BC, 24V DC Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

16 General Purpose Amp, 9.6 Motor Current Amp, 600V Rated, IEC, Miniature Non-reversing Contactor, BC7 Series, Frame BC, 24V DC Coil. Includes: 1 N.O. Auxiliary Contact.
Also known as: 013614150153, BC7-30-10-01

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature, IEC, Non-Reversing
Amps: 16
Volts DC Control: 24
Type: Contactor, Miniature, IEC, Non-Reversing
Poles: 3
Amps: 16