
25A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 104277
Cat #: AGC-25-R
UPC: 051712655101
to view pricing and more.
Documents & Guides
25 Amp Fast-Acting Fuse, Glass Tube, Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated, Brass Endcaps, RoHS
Overview
25 Amp Fast-Acting Fuse, Glass Tube, Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated, Brass Endcaps, RoHS
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712655101, AGC-25-R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Amps: | 25 |
| Material: | Glass |
| Volts AC: | 32 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 1 kA |
| Interrupt Rating AC: | 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 1 kA |
| Speed: | Fast Acting |
| Amps: | 25 |
| Volts AC: | 32 |
| Interrupt Rating DC: | 1 kA |