Safety Reversing Contactors, 16A, Line Side, 24VDC (Elec. Coil), 1NO/5NC, Bifurcated Contact

Item #: 1042851

Cat #: 104S-C16EJ210BC

UPC: 662074925353

to view pricing and more.
Documents & Guides
104S-C Safety Reversing Contactors, 16A, Line Side, 24V DC (w/Elec. Coil), 1 N.O. 5 N.C., Bifurcated Contact

Overview

104S-C Safety Reversing Contactors, 16A, Line Side, 24V DC (w/Elec. Coil), 1 N.O. 5 N.C., Bifurcated Contact

Meet the requirements of modern safety application feedback circuits. Allen-Bradley® Bulletin 104S safety contactors provide safe isolation for hazardous motion loads. Catalog item 104S-C16EJ210BC from Rockwell Automation® is a 16 A, 24 V DC electronic coil IEC SC safety contactor. It has one normally open and five normally closed contacts. And it has a lined side connection, bifurcated contact, and no options selected .Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074925353, 104S-C16EJ210BC

Specifications

Type: Safety, Reversing Contactor
Amps: 16
Family / Style: 100-C
Standards: Build America Buy America Compliant
Type: Safety, Reversing Contactor
Family / Style: 100-C
Amps: 16
Standards: Build America Buy America Compliant