
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Semiconductor, Brand Or Series: Ls70s, Type: Bolt Mount, Amp Rating: 175amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 1 1/2 Diameter X 5 3/32 Length Inch, Material: Fiberglass Body, Featu
Overview
fuses, Semiconductor, Brand Or Series: Ls70s, Type: Bolt Mount, Amp Rating: 175amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 1 1/2 Diameter X 5 3/32 Length Inch, Material: Fiberglass Body, Featu
Also known as: 079458101768, L70S175
Specifications
| Diameter: | 1 1/2 in |
| Type: | Fuse |
| Amps: | 175 |
| Volts DC: | 650 |
| Volts AC: | 700 |
| Speed: | Very Fast Acting |
| Length: | 5 3/32 in |
| Standards: | California Proposition 65 |
| Mounting: | Bolt In |
| Interrupt Rating DC: | 20 kA |
| Diameter: | 1 1/2 in |
| Amps: | 175 |
| Volts AC: | 700 |
| Length: | 5 3/32 in |
| Mounting: | Bolt In |
| Type: | Fuse |
| Volts DC: | 650 |
| Speed: | Very Fast Acting |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |