BUSS 170M5809D FUSE 450A 690V aR DI

Item #: 1043139

Cat #: 170M5809D

UPC: 051712334488

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M5809D FUSE 450A 690V

Overview

BUS 170M5809D FUSE 450A 690V
Also known as: 051712334488, 170M5809D

Specifications

Amps: 450
Type: Square Body
Amps: 450
Type: Square Body