MDA 6-1/4A BUSS TD

Item #: 1043172

Cat #: MDA-6-1/4-R

UPC: 051712645362

to view pricing and more.
Documents & Guides
No Documents Available
MDA 6-1/4A BUSS TD 5-IN BOX -R

Overview

MDA 6-1/4A BUSS TD 5-IN BOX -R
Also known as: 051712645362, MDA-6-1/4-R

Specifications

Material: Ceramic
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 6.250
Interrupt Rating AC: 10 kA
Material: Ceramic
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 6.250
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA