Breaker, Miniature, DIN Rail Mount, 20A, 2P, 480Y/277VAC, 96VDC

Item #: 10432

Cat #: 1489-A2D200

UPC: 781180896613

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 20 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, DIN Rail Mount

Overview

Breaker, Miniature, 20 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, DIN Rail Mount
Also known as: 781180896613, 1489-A2D200

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 96
Interrupt Rating AC: 14 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 14 kA
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 96