Data Logger Multimeter

Item #: 1043221
Cat #: EX540
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Data Logger, Maximum Rating: 20A AC/DC & 1000V AC/DC, Features: Wireless Transfer to Computer USB, True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency & Temperature, Includes: Multimeter/Data Logger & Wireless PC Interf

Overview

Multimeter, Data Logger, Maximum Rating: 20A AC/DC & 1000V AC/DC, Features: Wireless Transfer to Computer USB, True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency & Temperature, Includes: Multimeter/Data Logger & Wireless PC Interf
Also known as: EX540

Specifications

Volts AC: 1000
Volts DC: 1000
Volts AC: 1000
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)