Breaker, 30A, 1P, 120V, 10 kAIC, Type BR, GFCI, Replaced by GFTCB130

Item #: 104353

Cat #: GFCB130

UPC: 786676368797

to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120 VAC. Has Been Replaced By Eaton GFTCB130 ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

30 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120 VAC. Has Been Replaced By Eaton GFTCB130 ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786676368797, GFCB130

Specifications

Volts AC: 120
Poles: 1
Amps: 30
Family / Style: BR
Interrupt Rating DC: 10 kA
Type: Pigtail Neutral
Volts AC: 120
Amps: 30
Interrupt Rating DC: 10 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral