4 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 104386

Cat #: S506-4-R

UPC: 051712639774

to view pricing and more.
Documents & Guides
4 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

4 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712639774, S506-4-R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 4
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 40
Diameter: 5 mm
Amps: 4
Material: Glass
Mounting: Cartridge
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 40