Brick Light, 1 Light, 40W, 120V, Bronze

Item #: 104418

Cat #: RSC2HK5IE

UPC: 783352010995

to view pricing and more.
Documents & Guides
Brick Light, 1 Light, 40 Watt, 120 Volt, Bronze, Width: 9 in, Mini Candelabra Screw

Overview

Brick Light, 1 Light, 40 Watt, 120 Volt, Bronze, Width: 9 in, Mini Candelabra Screw
Also known as: 783352010995, RSC2HK5IE

Specifications

Base: Mini Candelabra Screw (E11)
Diameter: 9 in
Volts AC: 120
Wattage: 40
Color: Bronze
Light Technology: Incandescent
Base: Mini Candelabra Screw (E11)
Volts AC: 120
Color: Bronze
Diameter: 9 in
Wattage: 40
Light Technology: Incandescent