2-1/4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 104424

Cat #: MDQ-2-1/4

UPC: 051712183314

to view pricing and more.
Documents & Guides
2-1/4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

2-1/4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183314, MDQ-2-1/4

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 35
Diameter: 6.350 mm
Amps: 2.250
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Mounting: Clip
Diameter: 6.350 mm
Length: 31.750 mm
Type: Fuse, Electronic
Volts AC: 250
Interrupt Rating DC: 35
Amps: 2.250