BREAKER 50A 2P 120/240V 65K HQP

Item #: 104456

Cat #: Q250HH

UPC: 783643148963

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 50A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 50A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 2P
Also known as: 783643148963, Q250HH

Specifications

No Specifications Available