This product has been discontinued.

Decorator Switch, (2) 1-Pole, 15A, Light Almond
Item #: 104459
Cat #: TM811-LACC
UPC: 785007009033
to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decorator Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Side Wired - Light Almond.
Overview
15 Amp, 120/277 Volt, Decorator Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Side Wired - Light Almond.
Also known as: 785007009033, TM811-LACC
Specifications
| Color: | Light Almond |
| Volts AC: | 120, 277 |
| Poles: | 1 |
| Amps: | 15 |
| Type: | 2 Device, Rocker Switch, Decorator |
| Color: | Light Almond |
| Poles: | 1 |
| Type: | 2 Device, Rocker Switch, Decorator |
| Volts AC: | 120, 277 |
| Amps: | 15 |