6-BLK-SCH40-PE-PIPE-21FT

Item #: 1044716
Cat #: 6-BLK-SCH40-PE-PIPE-21FT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6-BLK-SCH40-PE-PIPE-21FT BLACK IRON PIPE

Overview

6-BLK-SCH40-PE-PIPE-21FT BLACK IRON PIPE
Also known as: 6-BLK-SCH40-PE-PIPE-21FT

Specifications

Length: 21 ft
Type: Schedule 40
Color: Black
Material: Steel
Diameter: 6 in
Length: 21 ft
Color: Black
Diameter: 6 in
Type: Schedule 40
Material: Steel

Customer Reviews

No reviews for this product
(0)