This product may not be available in all locations.

1-1/2-PVC-SCH40-PIPE-10FT PVC SCHED 40 PIPE
Item #: 1044747
Cat #: 1-1/2-PVC-SCH40-PIPE-10FT
UPC:
Sign In or Register to view pricing and more.
1-1/2-PVC-SCH40-PIPE-10FT PVC SCHED 40 PIPE
Overview
1-1/2-PVC-SCH40-PIPE-10FT PVC SCHED 40 PIPE
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Also known as: 1-1/2-PVC-SCH40-PIPE-10FT
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 10 ft |
| Diameter: | 1 1/2 in |
| Material: | PVC |
| Color: | Gray |
| Length: | 10 ft |