1-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE

Item #: 1044763
Cat #: 1-PVC-SCH40-PIPE-20FT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE

Overview

1-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Also known as: 1-PVC-SCH40-PIPE-20FT

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Length: 20 ft
Material: PVC
Diameter: 1 in
Color: Gray
Material: PVC
Type: Schedule 40
Length: 20 ft

Customer Reviews

No reviews for this product
(0)