This product may not be available in all locations.
3/4-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE
Item #:
1044764
Cat #:
3/4-PVC-SCH40-PIPE-20FT
UPC:
Sign In or Register to view pricing and more.
3/4-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE
Overview
3/4-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Also known as: 3/4-PVC-SCH40-PIPE-20FT
Specifications
Diameter: | 3/4 in |
Type: | Schedule 40 |
Color: | Gray |
Length: | 20 ft |
Material: | PVC |
Diameter: | 3/4 in |
Color: | Gray |
Material: | PVC |
Type: | Schedule 40 |
Length: | 20 ft |
Customer Reviews
No reviews for this product
(0)