1-1/2-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE

Item #: 1044765

Cat #: 1/2-PVC-SCH40-PIPE-20FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE

Overview

1-1/2-PVC-SCH40-PIPE-20FT PVC SCHED 40 PIPE

Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".

Also known as: 1/2-PVC-SCH40-PIPE-20FT

Specifications

Diameter: 1/2 in
Color: Gray
Length: 20 ft
Material: PVC
Diameter: 1/2 in
Length: 20 ft
Color: Gray
Material: PVC