Slide Dimmer, 800W, Nova, Ivory

Item #: 104490

Cat #: NLV-1003P-IV

UPC: 027557674775

to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 800W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Ivory

Overview

Nova Slide Dimmer, 800W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Ivory

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset, 120V/1000VA (800W) in ivory

Also known as: 027557674775, NLV-1003P-IV

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: Ivory
Family / Style: Nova
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Wattage: 800
Color: Ivory