5 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 104516

Cat #: S501-5-R

UPC: 051712648936

to view pricing and more.
Documents & Guides
5 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Overview

5 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS
Also known as: 051712648936, S501-5-R

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 5
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Amps: 5
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Interrupt Rating DC: 1.500 kA