Slide Dimmer, Fluorescent, Nova, Gray

Item #: 104541
Cat #: NF-10-277-GR
UPC: 027557674102
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Gray.

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Gray.
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (large control), 277V/8A in gray
Also known as: 027557674102, NF-10-277-GR

Specifications

Type: Slide, Single-Pole
Volts AC: 277
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Amps: 8
Volts AC: 277
Color: Gray
Wattage: 1000
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)