15A, 1P, 120/240V, 10 kAIC CB Hi-Mag

Item #: 104542

Cat #: BR115H

UPC: 786676362061

to view pricing and more.
15 Amp, 1-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Switch Duty Rated.

Overview

15 Amp, 1-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Switch Duty Rated.
Also known as: 786676362061, BR115H

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR