
Sign In or Register to view pricing and more.
Refill Cartridge, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on Orange
Overview
Refill Cartridge, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on Orange
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701184351, 18435
Specifications
| Width: | 1/2 in |
| Material: | Vinyl |
| Color: | Orange |
| Length: | 18 ft |
| Width: | 1/2 in |
| Color: | Orange |
| Material: | Vinyl |
| Length: | 18 ft |