This product has been discontinued.

Safety Disconnect, 60A, 600VAC, 3P, Non-Fused, NEMA 4X, IP67
Item #: 104561
Cat #: DS60-AX
UPC: 078477127186
to view pricing and more.
Documents & Guides
60 Amp Non-Fused Safety Disconnect Switch, 3-Pole, 600V AC, 20HP-120/208V-240V 40HP-480V-600V Rated, - IP67, Watertight.
Overview
60 Amp Non-Fused Safety Disconnect Switch, 3-Pole, 600V AC, 20HP-120/208V-240V 40HP-480V-600V Rated, - IP67, Watertight.
60 Amp, 600 Volt, Non-Fused Safety Disconnect Switch, 3 Pole, Watertight, Gray
Also known as: 078477127186, DS60-AX
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Type: | Disconnect, Enclosed, Non-Fused |
| Horsepower: | 40, 20 |
| Mounting: | Surface |
| Color: | Gray |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | IP67 |
| Phase: | 3 |
| Type: | Disconnect, Enclosed, Non-Fused |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | IP67 |
| Poles: | 3 |
| Horsepower: | 40, 20 |
| Color: | Gray |
| Amps: | 60 |