Z-LINE PLEAT FILTER

Item #: 1045679

Cat #: ZLP20252

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Z-LINE PLEAT FILTER

Overview

Z-LINE PLEAT FILTER
Also known as: ZLP20252

Specifications

Width: 25 in
Height: 20 in
Depth: 2 in
Material: Fiberglass
Width: 25 in
Depth: 2 in
Height: 20 in
Material: Fiberglass